Add More Items
View All Quick Selects
Below you can add an image for 'threaded coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/2IN RGD Coupl Gal
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$235.06
Per 100
Coupling, 2 In Trade Size, Threaded Connection, 93 LB/100
$2,674.12
Hex Rod Coupling Nut, Steel, 1-1/8 In Length, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 1.13 In Thickness, 1/2 In Inside, 0.38 LB
$1.33
Each
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size, 3.3 LB/Ea
$15,958.06
2 Coupling
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Insulated, Malleable Iron, 105°C, Threaded, 2"
$1,153.00
Coupling, 4 In Trade Size, Threaded Connection, 391 LB/100
$12,056.02
One Piece Threaded Adapter, Size 1 Inch, Material Polycarbonate, Color Blue
$1,497.16
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 1-1/2 Inch, NPT Threads
$6,218.03
Box Support, 1/2 In Trade Size, Threaded Connection
$653.25
Threaded Adapter, Size 1/2 Inch, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit
$181.80
Coupling, 3 In Trade Size, Threaded Connection, 217 LB/100
$8,037.35
2" Reducer to 3/4" Threaded
$48.49
4 Coupling
Oz-Gedney Type Icc Phenolic Insulating Coupling, Trade Size: 3/4 In, 1-5/16 In Outside Diameter, Length: 1-1/2 In, Flexibility: RMC and Imc, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit and Imc
$61.39
Watertight Hub, 2 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 3.38 In Hub Size, 1.12 In Length, 3.25 In Diameter, 2.50 In Knockout Size, 0.89 LB/Ea
$2,883.50
1-1/2" Reducer to 3/4" Thread
$43.42
Threaded Hub, Zinc Die Cast, Size 4 Inch
$15,794.09
3 Coupling
Rigid Conduit Compression Connector, 1 In Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 5/8 In Thread Length, 1.63 In Length, 1.88 In Diameter, 0.4 LB/Ea
$1,903.23
20
Popularity
Default